27mm Male Threaded x Female Threaded Aerator
27mm Male Threaded x Female Threaded Aerator
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 4.5 GPM
- Lead Free
- Individually bagged
-
Lead Law Compliant, Not Certified
Specifications
- Application:
- Residential
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Clean Bagged:
- Yes
- Diameter:
- 3/4 in
- End Connection 1:
- Male
- End Connection 2:
- Female Threaded
- End Connections:
- Male x Female Threaded
- Fitting Size 1:
- 15/16 in
- Fitting Size 2:
- 55/64 in
- Fitting Sizes:
- 15/16 in x 55/64 in
- Flow Rate:
- 4.5 gpm
- Height:
- 2/5 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 4/5 in
- MA Approved -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Pressure Compensating:
- No
- Product Type:
- Dual Thread
- Thread Size:
- 27 mm
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.001 lb
- Width:
- 4/5 in