3/4 in. HDPE Shallow Box Escutcheon in White
3/4 in. HDPE Shallow Box Escutcheon in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Low cost
- Corrosion-proof, indestructible, high-density polyethylene
- Tight fit
Documents
Specifications
- Application:
- Residential
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Escutcheon Connection Type:
- IPS
- Escutcheon Style:
- Shallow Box
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 21/50 in
- IAPMO Listed -:
- No
- Length:
- 2-37/100 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Product Type:
- Low Pattern
- Size:
- 3/4 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.01 lb
- Width:
- 2-37/100 in