3/4 in. IPS Flexible Floor and Ceiling Plate
3/4 in. IPS Flexible Floor and Ceiling Plate
Frequently Purchased Together
Product Details
- 2-27/32" Flange OD
- Chrome plated
Documents
Specifications
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Fire Suppression System Rated:
- No
- Fits Pipe Size:
- 3/4 in
- GSA Approved:
- No
- Height:
- 1/5 in
- IAPMO Listed -:
- No
- Length:
- 2-1/2 in
- MA Approved -:
- No
- Material:
- Steel
- Product Type:
- Heavy Gauge
- Size:
- 3/4 in
- WaterSense Labeled:
- No
- Weight:
- 0.05 lb
- Width:
- 2 in