3/8 in. Plastic Escutcheon in Polished Brass

You last purchased this on
 
Jones Stephens

3/8 in. Plastic Escutcheon in Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

3/8 in. Plastic Escutcheon in Polished Brass

  • Fast #
  • Part #JF08375
  • Item #2833054
  • Manufacturer Part #F08375
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Plastic
  • Requires Certification

Documents


Specifications

Application:
Residential
Automatic Shut-Off:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Diameter - Outside:
2-1/2 in
Escutcheon Connection Type:
IPS
FM Approved:
No
Fits Pipe Size:
3/8 in
GSA Approved:
No
Hardware Included:
No
Height:
3-1/10 in
IAPMO Listed -:
No
Length:
3-1/5 in
MA Approved -:
No
Material:
Plastic
NSF Certified:
No
Product Type:
Flexible
Size:
1/2 in
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.2 lb
Width:
3-1/10 in