3/8 x 3/8 x 1/4 in. Push PVC Reducing Tee
3/8 x 3/8 x 1/4 in. Push PVC Reducing Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- High quality acetal copolymer material
- Oval collet design
- Safe for water and food usage such as water purification, food/beverage and pneumatic systems.
- White plastic push on connection
- Easy to assembly and disassemble as needed for quick repairs or maintenance
- Approved applications: water & food use, air, gases, vacuum, liquids
Documents
Specifications
- ASTM:
- ASTM F-2159, ASTM F-877
- Adjustable:
- No
- Application:
- Waterworks, Food Processing
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connection 3:
- Push
- End Connections:
- Push
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Size 3:
- 1/4 in
- Fitting Size 4:
- 1/4 in
- Fitting Sizes:
- 3/8 in x 3/8 in x 1/4 in
- Fitting Type:
- Tee
- Height:
- 7/10 in
- Length:
- 2 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Push On
- Size:
- 3/8 in x 3/8 in x 1/4 in
- WaterSense Labeled:
- No
- Weight:
- 0.022 lb
- Width:
- 1-2/5 in