3-1/2 x 1/2 in. NPT 55 psi Face Angle Tridicator

You last purchased this on
 
Jones Stephens

3-1/2 x 1/2 in. NPT 55 psi Face Angle Tridicator

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

3-1/2 x 1/2 in. NPT 55 psi Face Angle Tridicator

  • Fast #
  • Part #JJ40560
  • Item #1590492
  • Manufacturer Part #J40560
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 70F to 250F temperature range
  • 0-55 PSI
  • Requires Certification

Specifications

CE Approved:
No
Diameter:
3-1/2 in
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
3-3/5 in
Length:
3-7/10 in
MA Approved -:
No
NSF Certified:
No
Pressure - High:
55
Pressure - Low:
0
Smart Home Enabled:
No
Temperature Range:
70 to 250 Deg F
UL Listed:
No
Weight:
0.35 lb
Width:
5-2/5 in