3-3/16 in. Tank-Bowl Bolt Kit

You last purchased this on
 
Jones Stephens

3-3/16 in. Tank-Bowl Bolt Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

3-3/16 in. Tank-Bowl Bolt Kit

  • Fast #
  • Part #JC03270
  • Item #1596666
  • Manufacturer Part #C03270
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brass Select Color Finish Name

Frequently Purchased Together

Product Details

  • Includes brass plated bolts, hex nuts, round washers, sponge rubber gasket and ballcock coupling nut
  • Includes bolts, nuts, round washers and sponge rubber gasket
  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
Clean Bagged:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
Fire Suppression System Rated:
No
Fitting Size 1:
5/16 in
Fitting Sizes:
5/16 in
Height:
6-1/2 in
Length:
3 in
MA Approved -:
No
Material:
Brass Plated
Product Type:
Kit
Size:
5/16 in
WaterSense Labeled:
No
Weight:
0.4 lb
Width:
1 in