3 in. Tank to Bowl Sponge Gasket fits American Standard®
3 in. Tank to Bowl Sponge Gasket fits American Standard®
Frequently Purchased Together
Product Details
- 4.75” OD x 3.25” ID x 1.188” Thick sponge rubber with .75” recess
- Recessed to fit over locknut of flush valve
- Replaces tank to bowl gasket on American Standard®, Glacier Bay™, and other 3" Flush Valves
- Carded
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Bathroom
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- American Standard®, Glacier Bay®
- Color Finish Category:
- Reds
- Height:
- 1-47/250 in
- Length:
- 4-3/4 in
- MA Approved -:
- No
- Material:
- Rubber
- NSF Certified:
- No
- Origin:
- Global
- Type:
- JC03898
- WaterSense Labeled:
- No
- Weight:
- 0.156 lb
- Width:
- 4-3/4 in