3 PVC SNAP IN DRN W/ PLAS STRN
3 PVC SNAP IN DRN W/ PLAS STRN
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fits into 3" Schedule 40 DWV pipe
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA B125.2-15
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Height:
- 3/5 in
- Length:
- 2/5 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Snap-In
- Size:
- 3 in
- Strainer Size:
- 2-3/8 in
- Type:
- JD42003
- WaterSense Labeled:
- No
- Weight:
- 0.15 lb
- Width:
- 2/5 in