3 x 5 in. 16 ga Self-Nailing Stud Guard
3 x 5 in. 16 ga Self-Nailing Stud Guard
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Protects piping and wiring from nails
- CARTON QUANTITIES ONLY
- Self-nailing
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Fire Suppression System Rated:
- No
- Gauge (metal):
- 16 ga
- Height:
- 8-7/10 in
- Length:
- 5 in
- MA Approved -:
- No
- Material:
- Steel
- Product Type:
- Self-Nailing
- Size:
- 3 in x 5 in
- WaterSense Labeled:
- No
- Weight:
- 18.35 lb
- Width:
- 10-3/5 in