520 x 3/4 in. PTFE Thread Seal Tape
520 x 3/4 in. PTFE Thread Seal Tape
Frequently Purchased Together
Product Details
- The tape fills the void between threads to create a positive seal
- Meets Military Specification T-27730A
- Thickness 3 mil. plus
- No special tools required
- Simple installation
- Suitable for most threaded applications
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 2 in
- Material:
- Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 650
- Pressure - Maximum:
- 5000 psi
- Product Type:
- PTFE Tape
- Size:
- 3/4 in x 520 in
- Temperature Range:
- 500 to 600 Deg F
- Thickness:
- 3 mil
- UL Listed:
- Yes
- Width:
- 2 in