6 Nickel Brass Brass Strainer With PVC Spud
6 Nickel Brass Brass Strainer With PVC Spud
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME A112.6.3-2019
- BAA Compliant:
- No
- CSA Certified:
- CSA B125.2-15
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- IAPMO Listed -:
- Yes
- WaterSense Labeled:
- No