6X7X1/4 Closing Cell Gasket
6X7X1/4 Closing Cell Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 1/4" thick
- Gasket only
Documents
Specifications
- Height:
- 1/5 in
- Material:
- Rubber
- Size:
- 6 in x 7 in x 1/4 in
- Type:
- JS26008
- WaterSense Labeled:
- No
- Width:
- 6 in