8 in. Stainless Steel Escutcheon
8 in. Stainless Steel Escutcheon
Frequently Purchased Together
Product Details
- 1500°F fire rating
- Beveled edge
Documents
Specifications
- Application:
- Residential
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- FM Approved:
- No
- Fire Rated:
- Yes
- GSA Approved:
- No
- Gauge (metal):
- 24 ga
- Hardware Included:
- No
- Height:
- 1/10 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 8 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Wall Mount
- Size:
- 8 in
- Temperature Range:
- Up to 1500 Deg F
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.2646 lb
- Width:
- 8 in