#8 x 3/4 in. Hex Head Tapping Screw
#8 x 3/4 in. Hex Head Tapping Screw
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- CARTON QUANTITIES ONLY
- Zinc plated
Specifications
- Automatic Shut-Off:
- No
- Coating:
- Zinc Plated
- Height:
- 5-1/5 in
- Length:
- 3-4/5 in
- MA Approved -:
- No
- Product Type:
- Hex Head Screw
- Screw Head:
- Hex Head
- Size:
- #8
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 4 lb
- Width:
- 3-7/10 in