9-1/8 x 0.75 in. ABS Top Grate
9-1/8 x 0.75 in. ABS Top Grate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME A112.6.3-2016
- Application:
- Commercial
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drain Component Type:
- Grate
- Drain Grate Material:
- Plastic
- EPA Compliant:
- No
- ETL Listed:
- No
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- Grate Diameter:
- 9-1/8 in
- Height:
- 3/5 in
- IAPMO Listed -:
- Yes
- Length:
- 8-9/10 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Product Type:
- Grate
- Thickness:
- 0.75 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.15 lb
- Width:
- 9 in