Brass Lift & Turn Drain in Old World Bronze
Brass Lift & Turn Drain in Old World Bronze
Frequently Purchased Together
Product Details
- Blister card packaging
- For vessel sinks
Specifications
- ASME:
- ASME A112.18.2-2015
- Application:
- Residential
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old World Bronze
- Drain Body Material:
- Brass
- Height:
- 2-1/10 in
- IAPMO Listed -:
- No
- Length:
- 4-3/4 in
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Lift and Turn Drain
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.65 lb
- Width:
- 12-1/2 in