Brass Lift & Turn Drain in Polished Chrome
Brass Lift & Turn Drain in Polished Chrome
Frequently Purchased Together
Product Details
- 2 11/16" OD flange
- Connection Size: 1-7/8 in.
- Chrome plated
- Ozone and UV resistant
- For plumbing, heating, air conditioning, electrical or exhaust vents
- Pleated cone adjusts to any pitch
- Pipe diameter markings
- Connection Type: IPS
Specifications
- ASME:
- ASME A112.18.2-2015
- Application:
- Waste
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Drain Body Material:
- Brass
- Fits Pipe Size:
- 1-7/8 in
- Height:
- 2-1/5 in
- IAPMO Listed -:
- No
- Length:
- 2-9/10 in
- MA Approved -:
- No
- Material:
- Brass
- Pipe Diameter:
- 1-1/2 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.3 lb
- Width:
- 2-9/10 in