Lift and Lock Pop-Up in Polished Chrome
Lift and Lock Pop-Up in Polished Chrome
Frequently Purchased Together
Product Details
- Chrome plated
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA B125.2-15
- Clean Bagged:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Drain Body Material:
- Brass
- Fire Suppression System Rated:
- No
- Height:
- 9-1/2 in
- IAPMO Listed -:
- No
- Length:
- 4-3/4 in
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Drain
- WaterSense Labeled:
- No
- Weight:
- 0.85 lb
- Width:
- 2-2/5 in