Natural Gas Burner
Natural Gas Burner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Supplied with close nipple orifice and removable lid
- Low Profile
- Dimensions 8 3/4" long x 1 1/2" high x 1 3/4" wide with 1/2" IPS inlet
Specifications
- ANSI:
- ANSI 372-2016, ANSI Z21.15
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA 9.1
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fuel Type:
- Natural Gas
- Height:
- 4-2/5 in
- Length:
- 9-3/5 in
- MA Approved -:
- No
- Power Source:
- Gas
- Product Type:
- Natural Gas
- Shape:
- Rectangular
- Size:
- 8-3/4 in x 1-1/2 in
- Type:
- JL75085
- WaterSense Labeled:
- No
- Weight:
- 2.52 lb
- Width:
- 8-3/10 in