Raised Trap Cover in Stainless Steel
Raised Trap Cover in Stainless Steel
Frequently Purchased Together
Product Details
- Stainless steel
-
Lead Law Compliant, Not Certified
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2-2015
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Cover Type:
- Raised
- Depth:
- 7/8 in
- Diameter:
- 5-3/4 in
- Fitting Size 1:
- 5-3/4 in
- Fitting Sizes:
- 5-3/4 in
- Height:
- 14-1/10 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 13-1/2 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Product Type:
- Raised
- Size:
- 5-3/4 in
- WaterSense Labeled:
- No
- Weight:
- 0.18 lb
- Width:
- 14-2/5 in