SLOTTED BIT F/4N1 OR 6N1 SD
SLOTTED BIT F/4N1 OR 6N1 SD
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Alloy tool steel bits
- Ground and polished
- Bit for 4 in 1 (S41001) or 6 in 1 (S41006) screwdrivers
- Floating ball bearing for tight fit
- Heat treated for maximum strength
Specifications
- Automatic Shut-Off:
- No
- MA Approved -:
- No
- Type:
- JS41002
- WaterSense Labeled:
- No
- Weight:
- 0.01 lb