T WST PVC FULL KIT W/ CP L&T
T WST PVC FULL KIT W/ CP L&T
Frequently Purchased Together
Product Details
- Bolt holes on top elbows are pre-threaded
- All drains 3/8" thread size for testing
- One-hole faceplate
- Simple installation with no special tools required
- Constructed of durable corrosion resistant materials
- Lift and Turn provides a positive lock
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2-15
- Clean Bagged:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- EPA Compliant:
- No
- ETL Listed:
- No
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- Height:
- 10 in
- IAPMO Listed -:
- Yes
- Length:
- 16 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Product Type:
- Full Kit
- Type:
- JB07020
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.04 lb
- Width:
- 3-6/25 in