Toilet 1/2 x 3/8 x 20 in. Supply Kit in Brushed Nickel

You last purchased this on
 
Jones Stephens

Toilet 1/2 x 3/8 x 20 in. Supply Kit in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

Toilet 1/2 x 3/8 x 20 in. Supply Kit in Brushed Nickel

  • Fast #
  • Part #JS1039BN
  • Item #7722348
  • Manufacturer Part #S1039BN
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Stop
  • Escutcheon
  • Supply
  • Requires Certification

Specifications

Application:
Toilet
Automatic Shut-Off:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
IAPMO Listed -:
No
Length:
20 in
MA Approved -:
No
Material:
Copper
NSF Certified:
No
Product Type:
Closet
Rigid:
No
Size:
3/8 in x 20 in
Valve Type:
Angle Valve
Water Supply Connector Type:
Toilet
WaterSense Labeled:
No
Weight:
0.42 lb