Toilet 3/8 x 20 in. Supply Kit in Old World Bronze

You last purchased this on
 
Jones Stephens

Toilet 3/8 x 20 in. Supply Kit in Old World Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

Toilet 3/8 x 20 in. Supply Kit in Old World Bronze

  • Fast #
  • Part #JS1038WB
  • Item #3703765
  • Manufacturer Part #S1038WB
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Old World Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Stop
  • Escutcheon
  • Supply
  • Requires Certification

Specifications

Application:
Toilet
Automatic Shut-Off:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Old World Bronze
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression x Compression
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Height:
11-3/10 in
IAPMO Listed -:
No
Length:
20 in
MA Approved -:
No
Material:
Copper
NSF Certified:
No
Product Type:
Closet
Rigid:
No
Size:
3/8 in x 20 in
Valve Size:
3/8 in x 5/8 in
Valve Type:
Straight Valve
Water Supply Connector Type:
Toilet
WaterSense Labeled:
No
Weight:
0.45 lb
Width:
12-1/10 in