XL Size Nitrile Glove
XL Size Nitrile Glove
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- X-Large
- Powder free
- 3 mil
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Fire Suppression System Rated:
- No
- Glove Size:
- L
- Height:
- 2-2/5 in
- Length:
- 8-4/5 in
- MA Approved -:
- No
- Material:
- Rubber
- Material Type:
- Nitrile
- Product Type:
- Gloves
- Reusable:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 1.25 lb
- Width:
- 4-4/5 in