Cast Brass Foot Pedal Valve in Polished Chrome
Cast Brass Foot Pedal Valve in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Solid, heavy duty cast brass body
- Replaceable seats
- Floor mount
- Polished chrome plated finish
- Equipped with water saving aerator
- Conforms with ANSI standard 112.18.1
- Chrome plated cast brass foot pedals
- Replaceable reinforced nitrile rubber pack
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18.1
- Application:
- Commercial
- Automatic Shut-Off:
- No
- Chemical Resistant:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- FNPT
- End Connection 2:
- Female
- End Connections:
- FNPT x Female
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 20-7/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Cast Brass
- NSF Certified:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 4-1/2 in