16 x 19 in. Round Drop-in Bathroom Sink in Brushed Steel
This product has been replaced by
Manufacturer Part #OLF16193-J
Lavatory Group 16 x 19 in. Round Drop-in Bathroom Sink in Brushed Steel
Product Details
- Seamless die-drawn construction
- Exposed surfaces polished with a hand-blended just finish
- 18 ga Type 304 stainless steel
- Made in the USA
- Drain punch standard lavatory
- Conforms to ASME/ANSI A112.19.3M
- Includes Integra Overflow System
- Fully coated underside
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1, ANSI 61-9 Annex G
- ASME:
- ASME A112.19.3M
- ASSE Standards:
- No
- ASTM:
- No
- Application:
- Commercial
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Capacity:
- 2.46 gal
- Chemical Resistant:
- Yes
- Collection:
- Lavatory Group
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Depth:
- 6 in
- Drain Location:
- Rear Center
- Drain Opening:
- 1-1/4 in
- FM Approved:
- No
- Faucet Center Size:
- 4 in
- GSA Approved:
- Yes
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- Yes
- ISO:
- No
- Length:
- 16 in
- Material Type:
- 304, 18-8 SS
- NSF:
- NSF 372, NSF 61 2010A
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Overall Height:
- 6 in
- Overall Length:
- 19 in
- Overall Width:
- 16 in
- Overflow Included:
- Yes
- Shape:
- Round
- Sink Bowl Size:
- 15-1/2 in x 11 3/8 in
- Sink Depth:
- 6 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Width:
- 19 in