17 in. Floor Machine
Bolt™ 17 in. Floor Machine
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Separate start and run capacitors for durability
- Cord strain relief to keep cord from breaking or tearing
- Robust motor for everyday reliability
- Built-in circuit breaker to protect motor
- Fully adjustable handle height to accommodate multiple users
- Mechanical safety interlock to prevent accidental startups
- Single-speed, 175 RPM
- Strong and solid handle housing for trouble-free operation
- UL listed to U.S. and Canadian safety standards
Specifications
- AMP:
- 1.5
- Application:
- Commercial
- Collection:
- Bolt™
- Cord Length:
- 50 ft
- Decibel Rating (dB):
- 63 dB
- Green Seal Certified:
- No
- Height:
- 47 in
- Horsepower:
- 1-1/2 hp
- Length:
- 23 in
- Material:
- Aluminum
- Pad Size:
- 17 in
- RPM:
- 175
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 114 lb
- Width:
- 18 in