1 in. Brass Turn Knob Cylinder Lock in Duracolor Brown Aluminum
1 in. Brass Turn Knob Cylinder Lock in Duracolor Brown Aluminum
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 1"
- Turn Knob
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Color Finish Category:
- Browns
- Color Finish Name:
- Duracolor Brown Aluminum
- Diameter:
- 1-9/25 in
- Door Hardware Type:
- Repair Part
- Length:
- 1 in
- Material:
- Brass
- UL Listed:
- No