64W 2-Light Integrated LED Vanity Fixture in Brushed Nickel
64W 2-Light Integrated LED Vanity Fixture in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Additional Finishes': Brushed Nickel/
- Safety Rated: ETL_Damp
- Ships Via: UPS
- Additional Shade Information: WHITE ACRYLIC
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Indoor
- CSA Certified:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Depth:
- 3-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- White
- Green Product:
- Yes, Energy Star
- Height:
- 6 in
- Installation Type:
- Wall Mount
- LED Light:
- Yes
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1740
- Lumens per Watt:
- 54
- Material:
- Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 45000 h
- Number of Lights:
- 2
- Style:
- Transitional
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 64 W
- Weight:
- 1 lb
- Width:
- 19-1/4 in