100W 1-Light Medium E-26 Incandescent Mini-Pendant in Natural Brass
Everly 100W 1-Light Medium E-26 Incandescent Mini-Pendant in Natural Brass
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Everly
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 13-3/4 in
- Installation Type:
- Stem Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 1
- Type:
- KK42456NBR
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 4.62 lb
- Width:
- 7 in