60W 1-Light Candelabra E-12 Incandescent Pendant in Distressed Antique Grey

You last purchased this on
 
Kichler Lighting

Grand Bank™ 60W 1-Light Candelabra E-12 Incandescent Pendant in Distressed Antique Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Grand Bank™ 60W 1-Light Candelabra E-12 Incandescent Pendant in Distressed Antique Grey

  • Fast #
  • Part #KK43189DAG
  • Item #7281773
  • Manufacturer Part #43189DAG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Distressed Antique Grey Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Additional Finishes': Auburn Stained Finish/Distressed Antique Gray/
  • Safety Rated: ETL_Dry
  • Ships Via: UPS
  • Additional Shade Information: CLEAR SEEDED
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Grand Bank™
Color Finish Category:
Greys
Color Finish Name:
Distressed Antique Grey
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Seeded
Height:
9-3/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Style:
Teardrop
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Material:
Steel
Number of Lights:
1
Product Type:
Pendant
Style:
Lodge/Country/Rustic
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
60 W
Weight:
1.40 lb
Width:
9 in