2-Light 14-1/2 in. Matte Black Wall Sconce
Neltev™ 2-Light 14-1/2 in. Matte Black Wall Sconce
Frequently Purchased Together
Product Details
- Right angles give the Neltev™ LED wall sconce its signature look: A thin rectangular light bar is held in place with a simple square
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Neltev™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Color Rendering Index:
- 90
- Color Temperature:
- 3200
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 14-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1030
- Material:
- Steel
- Number Of Hours:
- 40000 h
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 1.98 lb
- Width:
- 5 in