60W 15-Light Candelabra E-12 Incandescent Chandelier in Weathered Zinc
Taulbee 60W 15-Light Candelabra E-12 Incandescent Chandelier in Weathered Zinc
Frequently Purchased Together
Product Details
- Additional Finishes': Weathered Zinc/
- Safety Rated: ETL_Dry
- Ships Via: TRK
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Taulbee
- Color Finish Category:
- Greys
- Color Finish Name:
- Weathered Zinc
- Diameter:
- 44 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 38-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Teardrop
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Material:
- Steel
- Number of Lights:
- 15
- Number of Tiers:
- 2
- Product Type:
- Fan Accessory
- Style:
- Lodge/Country/Rustic
- Type:
- Fan Acessory
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 44 in