9W 4-Light Medium E-26 Brushed Nickel Ceiling Fan Light
Turtle Fitter 9W 4-Light Medium E-26 Brushed Nickel Ceiling Fan Light
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Turtle Fitter
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Rendering Index:
- 80
- Color Temperature:
- 2700
- Diameter:
- 6-3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 3-3/4 in
- Installation Type:
- Wall Mount
- LED Light:
- Yes
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- E26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Material:
- Steel
- Number Of Hours:
- 40000 h
- Number of Lights:
- 4
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 9 W