8W 1-Light LED Outdoor Wall Sconce in Textured Architectural Bronze
Wesley 8W 1-Light LED Outdoor Wall Sconce in Textured Architectural Bronze
Frequently Purchased Together
Product Details
- Additional Finishes': Textured Architectural Bronze/Platinum/
- Dimming Notes: This LED is compatible with most standard incandescent dimmers, LED dimmers, and electronic low voltage dimmers. For more information, go to Kichler.com\dimming.
- Ships Via: UPS
- Safety Rated: ETL_Wet
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Wesley
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Textured Architectural Bronze
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Depth:
- 4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 7-1/2 in
- Installation Type:
- Wall Mount, Outdoor
- LED Light:
- Yes
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 700
- Lumens per Watt:
- 90
- Material:
- Aluminum
- Number Of Hours:
- 40000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Style:
- Contemporary
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 10 W
- Weight:
- 2.07 lb
- Width:
- 7 in