1 L Moisturizing Foam Hand Sanitizer
Control™ 1 L Moisturizing Foam Hand Sanitizer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- It fits with a compatible wall-mount bracket, made by Scott Control Professional
- NSF International-listed as a category code E3 hand-sanitizing product for use in USDA-regulated food processing environments
- The bottle is designed to dispense small amounts of foam at a time, so your guests and employees get what they need
- Size: 1 Liter
- Color: Clear, Fragrance: Odorless
- Contains cucumber, green tea, sugar beet extract, and moisturizers to help keep skin hydrated; It improves skin hydration by up to 30%
Specifications
- Application:
- Hand Cleanser
- Collection:
- Control™
- Color:
- Clear
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- NSF:
- NSF E-3
- NSF Certified:
- Yes
- Package Quantity:
- Case of 6
- Product Type:
- Foaming Hand Sanitizer
- Size:
- 1 L
- UL Listed:
- No