Stainless Steel Recessed Dispenser Housing with Trim Panel FEE
Stainless Steel Recessed Dispenser Housing with Trim Panel FEE
Frequently Purchased Together
Product Details
- The MOD® stainless steel recessed dispenser narrow housing, when combined with one of our E-Series module, provides touchless technology with the bacteria-reducing benefits of drying with paper towels
- This dispenser supports and promotes better hand and surface hygiene
- The MOD® dispenser systems are designed with innovative internal dispensing modules that plug and play to give you the flexibility to build a dispenser customized to meet your requirements
- The wall unit, dispenser, and the module must be ordered separately
- This unit can be installed in the MOD® stainless steel recessed wall unit with trash receptacle
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- IAPMO Listed -:
- No
- Material:
- Stainless Steel