2XL Size Fabric and Antistatic Coverall with 1 in. Flap, Front Zip and Elastic Back
2XL Size Fabric and Antistatic Coverall with 1 in. Flap, Front Zip and Elastic Back
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Zipper front with 1" flap
- Elastic across the back
- Elastic wrists and ankles
Specifications
- Clothing Size:
- 2XL
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- Yes
- Material:
- Fabric
- Product Type:
- Coverall
- Quick Release:
- No
- Reusable:
- No