L Size Fabric Coverall with Hood in White
A20 L Size Fabric Coverall with Hood in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Reflex Coverall Design offers excellent fit and freedom of movement (also includes elastic back, zipper with 1” flap, elastic wrists and ankle.
- Passes NFPA 99 for antistatic (anti stat) materials.
- Designed to protect against dirt, grime and dust and are made with breathable Microforce barrier fabric.
- Meets the EPA Agricultural Worker Protection Standard (WPS) requirements for “coveralls.”
Specifications
- Clothing Size:
- L
- Collection:
- A20
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- Yes
- Material:
- Fabric
- Quick Release:
- No
- Reusable:
- No