XL Size Coverall with Front Zip, Hood and Elastic Back, Wrist and Ankle
A20 XL Size Coverall with Front Zip, Hood and Elastic Back, Wrist and Ankle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Seamless front
- Air-permeable
- Superior particle holdout
- Antistatic properties; NFPA 99 compliant
Specifications
- Clothing Size:
- XL
- Collection:
- A20
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Microforce™ Fabric
- Quick Release:
- No
- Reusable:
- No