1/4 x 6-5/8 in. Steel Hollow Shaft Nut Driver
1/4 x 6-5/8 in. Steel Hollow Shaft Nut Driver
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- With a chrome-plated shaft to help prevent corrosion, the internal flanges provide a solid, twist-resistant shaft anchor for better leverage
- The handle is color-coded for easy identification and is constructed of smooth
- Klein’s Plastic-Handle, Hollow Shaft Nut Driver facilitates work on stacked circuit boards or other long bolt applications
- Klein Tools still makes dependable, efficient, and durable tools and equipment while remaining dedicated to supplying only the finest quality products
- Today the Klein brand is the #1 preferred hand tool in the electrical industry, as well as one of the leading brands used in the maintenance, construction, and industrial trades
- Klein Tools is still owned and managed by the Klein family, and its products are still sold through distributors who serve the professional tradesman
- Klein’s Plastic-Handle Hollow Shaft Nut Driver meets or exceeds applicable ASME/Ansi specifications
- Comfordome to fit your palm comfortably
- Chrome-plated shaft helps prevent corrosion
- Features: Meets or exceeds applicable ASME/ANSI specifications
Specifications
- Application:
- Long Bolt, Stacked Circuit Boards
- Coating:
- Chrome
- Color Finish Name:
- Red
- Drive Size:
- 1/4 in
- Handle Material:
- Plastic
- Handle Type:
- Cross
- Height:
- 1 in
- Length:
- 6-5/8 in
- Material:
- Steel
- Number of Tools Included:
- 1
- Shaft Length:
- 3 in
- Shank Style:
- Hollow
- Tool Type:
- Screwdriver
- Weight:
- 0.14 lb
- Width:
- 1 in