7/32 x 6-5/8 in. Nut Driver 1 Piece
7/32 x 6-5/8 in. Nut Driver 1 Piece
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fits over long bolts and studs
- Smooth Comfordome handles fit the palm of the hand comfortably
- Standard length works for most applications
- Meets or exceeds applicable ASME / ANSI specifications
- Chrome-plated shaft helps prevent corrosion
- Internal flanges provide solid, twist-resistant shaft anchor
- Hollow shafts facilitate work on stacked circuit boards or other long bolt applications
- Handles are color-coded for easy identification
Specifications
- Color Finish Name:
- Brown
- Drive Size:
- 7/32 in
- GSA Approved:
- No
- Handle Material:
- Plastic
- Length:
- 6-5/8 in
- Magnetic:
- No
- Material:
- Steel, Plastic
- Number of Pieces:
- 1 Piece
- Shaft Size:
- 3 in
- Tool Type:
- Nut Driver
- Weight:
- 0.10 lb