3-13/16 in. Bathroom Sink Drain in Vibrant® Brushed Moderne Brass
3-13/16 in. Bathroom Sink Drain in Vibrant® Brushed Moderne Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Without overflow
- Decorative trim cap designs
- 1-1/4" (32 mm) connection
- Flower design
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- Fits Pipe Size:
- 1-1/4 in
- Grid Drain Material:
- Brass
- Overflow Included:
- No
- Product Type:
- Drain
- Tailpiece Length:
- 3-13/16 in
- Tailpiece Style:
- Straight