Amplifier Kit for 72 x 42 in. Drop-in VibrAcoustic® and BubbleMassage™ Air Bath
Amplifier Kit for 72 x 42 in. Drop-in VibrAcoustic® and BubbleMassage™ Air Bath
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- 72 in x 42 in Drop-in VibrAcoustic® + BubbleMassage™ Air Bath
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Trim Only:
- No
- UL Listed:
- No