24 in. Towel Bar in Vibrant® Brushed Nickel

You last purchased this on
 
KOHLER

Avid™ 24 in. Towel Bar in Vibrant® Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Avid™ 24 in. Towel Bar in Vibrant® Brushed Nickel

  • Fast #
  • Part #K97497-BN
  • Item #8357847
  • Manufacturer Part #97497-BN
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Coordinates with other products in the Avid collection
  • Premium metal construction for durability and reliability
  • 24-in (609 mm) upper shelf with towel bar below provides additional storage
  • KOHLER finishes resist corrosion and tarnishing
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-13/16 in
Base Plate Width:
1-13/16 in
CARB OTC LEED Compliant:
No
Collection:
Avid™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
GSA Approved:
No
Hardware Included:
Yes
Height:
3-13/16 in
IAPMO Listed -:
No
Length:
24 in
Material:
Brass, Metal, Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
5
Origin:
Global
Projection:
10-3/16 in