Bathroom Sink Drain in Vibrant Titanium

You last purchased this on
 
KOHLER

Bathroom Sink Drain in Vibrant Titanium

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Bathroom Sink Drain in Vibrant Titanium

  • Fast #
  • Part #K25322-TT
  • Item #9917741
  • Manufacturer Part #25322-TT
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Titanium Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1-1/4" (32 mm) connection
  • Premium metal construction for durability and reliability
  • Clicker drain with tailpiece and overflow
  • KOHLER finishes resist corrosion and tarnishing
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Titanium
Diameter - Outside:
2-1/8 in
End Connection 1:
OD Tube
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Grid Drain Material:
Metal
Overflow Included:
Yes
Product Type:
Drain with Overflow