Wall Toilet Tissue Holder in Polished Chrome
Draft™ Wall Toilet Tissue Holder in Polished Chrome
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 4-5/16 in
- Base Plate Width:
- 4-5/16 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Draft™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-3/4 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 4-5/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-15/16 in
- Material:
- Brass, Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 4-3/4 in
- Style:
- Contemporary
- Width:
- 5-15/16 in