Sensor Bathroom Sink Faucet in Vibrant® Stainless
Geometric Sensor Bathroom Sink Faucet in Vibrant® Stainless
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Insight™ adaptive infrared technology
- Waterproof shroud protects electronic components
- Powered by the 30 year hybrid energy system
- 24 in (610 mm) flexible supply hose for easy installation
- Factory-set 30-second maximum continual run cycle
- Vandal-resistant aerator
- 0.5 gpm (1.9 lpm) maximum flow rate
- Water saving vandal-resistant 0.5 gpm aerator
- Less drain
- 5-5/16 in (135 mm) spout reach
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Centerset, Sensor
- Battery Size:
- 3.6V
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Geometric
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Vibrant® Stainless
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 5-7/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Solenoid, Sensor
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Height:
- 5-7/16 in
- Hose Length:
- 24 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Spout Height:
- 4-3/16 in
- Spout Reach:
- 5-5/16 in
- Spout Type:
- Aerator
- Trim Only:
- No
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No
- Width:
- 2-7/16 in